Industrial Printer, 203 dpi, ZT400 Series, Weight: 36 lb

  • Mfr # ZT41142-T310000Z
  • Zoro # G8293768
product price: 
$
2,870.99
/ea
Free Shipping & Returns

Key Features

Wire Communication
Wired
Overall Depth
19 1/2 in
Label Formats Supported
Black Mark, Die-cut Label, Notch, Continuous Paper
Screen Type
Color Touch Screen
Width
10.6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41142-T310000Z
Zoro #
G8293768
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 1/2 in
Width
10.6"
Max. Tape Width
4.09"
Max. Roll Dia.
8"
Max. Label Length
39"
Overall Width
10 5/8 in
Font Size
Scalable
Battery Size
100 to 240V AC
Max. Print Width
4.09 in
For Core Dia.
3 in
Height
12.8"
Max. Ribbon Length
1,476 ft
Overall Height
12 3/4 in
Depth
19.5"

Details

Wire Communication
Wired
Label Formats Supported
Black Mark, Die-cut Label, Notch, Continuous Paper
Screen Type
Color Touch Screen
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Dispensing Style
Peel Off
Color Printing Capability
Single Color
Printer Resolution
203 dpi
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Barcode Printer Type
Industrial
Warranty
1 yr
Application
Industrial
Item
Industrial Printer
Weight
36 lb
Printer Series
ZT400
Stand Alone Printing / PC Required
PC
Maximum Print Speed
14.02 in/s
For Use With
Label Print
Printhead Resolution
203 dpi
Max. Lines of Print
13.08 ft
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Print Speed
14 in/sec
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews