DesktopPrinter, SingleColor

  • Mfr # ZT23142-T01A00FZ
  • Zoro # G510790078
product price: 
$
1,952.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 3/4 in
Voltage
100 to 240V AC
Font Size
Scalable
Color Printing Capability
Single Color
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT23142-T01A00FZ
Zoro #
G510790078
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 3/4 in
Font Size
Scalable
Overall Width
9 1/2 in
Max. Ribbon Length
1,476 ft
Overall Depth
17 in
Max. Print Width
4.09 in
For Core Dia.
1 in

Details

Voltage
100 to 240V AC
Color Printing Capability
Single Color
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Printer Series
ZT230
Item
Desktop Printer
Warranty
2 yr
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Dispensing Style
Tear Off
Screen Type
Color Touch Screen
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Weight
24 lb
Power Source
Electrical AC Supply
Print Speed
12 in/sec
Printer Type
Standard Industrial
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal, Thermal Transfer
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT230, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews