Industrial Printer, 300 dpi, ZT400 Series, Printer Connectivity: Bluetooth, Ethernet, RS232, USB

  • Mfr # ZT42163-T0100A0Z
  • Zoro # G8293655
product price: 
$
8,535.99
/ea
Free Shipping & Returns

Key Features

Label Formats Supported
Black Mark, Notch, Die-cut Label, Continuous Paper
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Max. Tape Width
6.60"
Print Speed
12 in/sec
Max. Print Width
6.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT42163-T0100A0Z
Zoro #
G8293655
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
6.60"
Max. Print Width
6.6 in
Battery Size
100 to 240V AC
Overall Depth
19 1/2 in
Max. Ribbon Length
1,476 ft
Overall Width
13 1/4 in
Height
12.8"
Overall Height
12 3/4 in
Font Size
Scalable
For Core Dia.
3 in
Width
13.3"
Max. Roll Dia.
8"
Max. Label Length
39"
Depth
19.5"

Details

Label Formats Supported
Black Mark, Notch, Die-cut Label, Continuous Paper
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Print Speed
12 in/sec
Weight
40 lb
Printhead Resolution
300 dpi
Power Source
Electrical AC Supply
Color Printing Capability
Single Color
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Warranty
1 yr
Dispensing Style
Tear Off
Barcode Printer Type
Industrial
Max. Lines of Print
45"
Maximum Print Speed
10 in/s
Printer Resolution
300 dpi
Voltage
100 to 240V AC
Wire Communication
Wired
Printer Series
ZT400
Application
Industrial
For Use With
Label Print
Screen Type
Color Touch Screen
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Item
Industrial Printer
Stand Alone Printing / PC Required
PC
Printer Type
RFID Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews