Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZD6A042-301F00EZ
  • Zoro # G910790036

product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Warranty
2 yr
Battery Size
2,750 mAh
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Overall Height
7 1/2 in
Color Printing Capability
Single Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD6A042-301F00EZ
Zoro #
G910790036
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Overall Height
7 1/2 in
Overall Width
8 in
Font Size
Scalable
Max. Print Width
4.09 in
For Core Dia.
1/2 in, 1 in
Max. Ribbon Length
243 ft
Overall Depth
10 1/2 in

Details

Warranty
2 yr
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Color Printing Capability
Single Color
Voltage
100 to 240V AC
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Printer Series
ZD621
Item
Desktop Printer
Power Source
2,750 mAh Battery, Electrical AC Supply
Weight
5.5 lb
Barcode Printer Type
Desktop
Print Speed
8 in/sec
Printer Resolution
203 dpi
Printer Type
Standard Desktop
Dispensing Style
Tear Off
Wire Communication
Bluetooth, Wired
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button
Print Technology
Direct Thermal, Thermal Transfer
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.