Industrial Printer, 300 dpi, ZT400 Series, Warranty: 1 yr

  • Mfr # ZT42163-T410000Z
  • Zoro # G8293734
product price: 
$
5,224.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 3/4 in
Printhead Resolution
300 dpi
Width
13.3"
Battery Size
100 to 240V AC
Label Formats Supported
Die-cut Label, Black Mark, Continuous Paper, Notch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT42163-T410000Z
Zoro #
G8293734
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 3/4 in
Width
13.3"
Battery Size
100 to 240V AC
Max. Print Width
6.6 in
Height
12.8"
Max. Label Length
39"
Overall Width
13 1/4 in
Max. Roll Dia.
8"
For Core Dia.
3 in
Max. Tape Width
6.60"
Font Size
Scalable
Overall Depth
19 1/2 in
Max. Ribbon Length
1,476 ft
Depth
19.5"

Details

Printhead Resolution
300 dpi
Item
Industrial Printer
Label Formats Supported
Die-cut Label, Black Mark, Continuous Paper, Notch
Stand Alone Printing / PC Required
PC
Voltage
100 to 240V AC
Application
Industrial
Print Speed
12 in/sec
Warranty
1 yr
Printer Resolution
300 dpi
Screen Type
Color Touch Screen
Wire Communication
Wired
Power Source
Electrical AC Supply
Max. Lines of Print
45"
Maximum Print Speed
10 in/s
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
For Use With
Label Print
Barcode Printer Type
Industrial
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Dispensing Style
Rewind/Peel Off
Weight
40 lb
Printer Series
ZT400
Color Printing Capability
Single Color
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.