Industrial Printer, 300 dpi, ZT400 Series, Screen Type: Push Button

  • Mfr # ZT42163-T110000Z
  • Zoro # G8293445
product price: 
$
5,149.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Weight
40 lb
Application
Industrial
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Power Source
Electrical AC Supply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT42163-T110000Z
Zoro #
G8293445
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
6.60"
Font Size
Scalable
Overall Width
13 1/4 in
Width
13.3"
Battery Size
100 to 240V AC
Overall Height
12 3/4 in
Height
12.8"
Overall Depth
19 1/2 in
Max. Roll Dia.
8"
Max. Print Width
6.6 in
Max. Ribbon Length
1,476 ft
Max. Label Length
39"
For Core Dia.
3 in
Depth
19.5"

Details

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Weight
40 lb
Application
Industrial
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Power Source
Electrical AC Supply
Color Printing Capability
Single Color
Item
Industrial Printer
Label Formats Supported
Notch, Die-cut Label, Black Mark, Continuous Paper
Barcode Printer Type
Industrial
Max. Lines of Print
45"
For Use With
Label Print
Wire Communication
Wired
Printer Series
ZT400
Stand Alone Printing / PC Required
PC
Warranty
1 yr
Voltage
100 to 240V AC
Printer Resolution
300 dpi
Screen Type
Color Touch Screen
Print Speed
12 in/sec
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Peel Off
Printhead Resolution
300 dpi
Maximum Print Speed
10 in/s
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews