Industrial Printer, 300 dpi, ZT510 Series, Font Size: Scalable

  • Mfr # ZT51043-T010000Z
  • Zoro # G8291494
product price: 
$
3,442.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51043-T010000Z
Zoro #
G8291494
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Width
10 1/2 in
For Core Dia.
3 in
Width
10.6 in
Max. Tape Width
4.09"
Max. Roll Dia.
7.99"
Battery Size
90 to 265V AC
Overall Depth
20 1/8 in
Overall Height
15 1/2 in
Max. Label Width
4.49"
Max. Ribbon Length
1,476 ft
Max. Print Width
4.09 in
Height
15.6"
Depth
20.2"
Maximum Print Length
100"
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
Print Speed
12 in/sec
Application
Industrial
For Use With
Label Print
Printer Resolution
300 dpi
Barcode Printer Type
Industrial
Maximum Print Speed
12.01 in/s
Weight
50 lb
Dispensing Style
Tear Off
Screen Type
Push Button
Max. Lines of Print
100"
Wire Communication
Wired
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Black Mark, Die-cut Label, Continuous Label, Notch
Printer Type
Standard Industrial
Near Field Communication (NFC)
Yes
Serial Port
Yes
Standard Memory
512 MB
Media Type
Notch;Die-cut Label;Black Mark;Continuous Label
Recommended Use
Label Print
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews