Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41143-T410000Z
  • Zoro # G8292578

product price: 
$
3,234.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41143-T410000Z
Zoro #
G8292578
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.09 in
Battery Size
100 to 240V AC
Height
12.8"
Font Size
Scalable
Max. Ribbon Length
1,476 ft
For Core Dia.
3 in
Width
10.6 in
Overall Width
10 5/8 in
Max. Roll Dia.
8"
Max. Label Length
39"
Overall Depth
19 1/2 in
Max. Tape Width
4.09"
Overall Height
12 3/4 in
Depth
19.5"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Weight
36 lb
Print Speed
14 in/sec
Max. Lines of Print
73"
For Use With
Label Print
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Barcode Printer Type
Industrial
Maximum Print Speed
10 in/s
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Black Mark, Die-cut Label, Continuous Paper, Notch
Application
Industrial
Dispensing Style
Rewind/Peel Off
Printer Resolution
300 dpi
Stand Alone Printing / PC Required
PC
Screen Type
Color Touch Screen
Warranty
1 yr
Wire Communication
Wired
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.