Shop ZEBRA

IndustrialPrinter, Multi-Color

  • Mfr # ZT62063-T0101A0Z
  • Zoro # G8291570

product price: 
$
10,729.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT62063-T0101A0Z
Zoro #
G8291570
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15 5/8 in
Max. Roll Dia.
7.99"
Battery Size
90 to 265V AC
Max. Tape Width
6.61"
Overall Width
13 1/2 in
For Core Dia.
3 in
Max. Print Width
6.6 in
Height
15.6"
Max. Ribbon Length
1,476 ft
Font Size
Scalable
Overall Depth
19 7/8 in
Width
13.4 in
Max. Label Width
7.01"
Depth
19.9"
Maximum Print Width
6.61"
Maximum Print Length
100"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Tear Off
Label Formats Supported
Black Mark, Die-cut Label, Continuous Label, Notch
Printing Software Compatibility
XML, ZPL, ZPL II
Barcode Printer Type
Industrial
Application
Industrial
Screen Type
Push Button
Maximum Print Speed
12.01 in/s
Wire Communication
Wired
Max. Lines of Print
100"
Printer Resolution
300 dpi
Weight
57.4 lb
Print Speed
12 in/sec
For Use With
Label Print
Printer Type
RFID Industrial
Mobile Device Printing
Yes
Standard Memory
1 GB
Serial Port
Yes
Media Type
Die-cut Label;Black Mark;Notch;Continuous Label
Recommended Use
Label Print
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.