Keyboard Cable, VC80, USB
- Mfr # CBL-VC80-KBUS2-01
- Zoro # G916546941
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
VC80
Cable Length
118 1/10 in
Product Type
Keyboard Cable
Connection Type
USB
Compatible with Manufacturer Model Number
VC80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL-VC80-KBUS2-01
- Zoro #
- G916546941
- UPC #
- -
- Country of Origin
- China
- Compatible with Series
- VC80
- Product Type
- Keyboard Cable
- Connection Type
- USB
- Item
- Keyboard Cable
- Compatible with Manufacturer Model Number
- VC80
- Compatible Manufacturer Model Number
- VC80
- For Manufacturer Part Number
- VC80
- Compatible with Mfr. Model Number
- VC80
- Compatible Manufacturer Part Number
- VC80
- Compatible Series
- VC80
- For Use With
- VC80
Dimensions
- Cable Length
- 118 1/10 in
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.