Shop ZEBRA
See all product information
Create Account
BarcodeScannerWristStrap, LightBl, Plastic
- Mfr # SG-ET4X-HCHNDSTR1-01
- Zoro # G916546781
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Tablets
Material
Plastic
Product Type
Barcode Scanner Wrist Strap
Series
ET40-HS, ET45-HC
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-ET4X-HCHNDSTR1-01
- Zoro #
- G916546781
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Product Type
- Tablets
- Material
- Plastic
- Product Type
- Barcode Scanner Wrist Strap
- Series
- ET40-HS, ET45-HC
- Color
- Light Blue
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Plastic
- Wire Color
- Light Blue
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.