Shop ZEBRA
See all product information
Create Account
Mobile Printer, 4.5 in/sec, 203 dpi
- Mfr # ZQ61-AUWA004-00
- Zoro # G223924470
product price:Â
$
1,646.99
/ea
Free Shipping & Returns
Key Features
Printer Daily Output
500
Printer Series
ZQ610 Plus
Dispensing Style
Tear Off
Print Speed
4.5 in/sec
For Core Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZQ61-AUWA004-00
- Zoro #
- G223924470
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 3/4 in
- Max. Print Width
- 2 in
Details
- Item
- Mobile Printer
- Printer Daily Output
- 500
- Printer Series
- ZQ610 Plus
- Dispensing Style
- Tear Off
- Print Speed
- 4.5 in/sec
- Printer Resolution
- 203 dpi
- Printer Connectivity
- Bluetooth, Serial, USB, USB Host, WiFi
- Print Technology
- Direct Thermal
- Wire Communication
- Bluetooth, Wireless (wifi)
- Screen Type
- Push Button
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ610 Plus, For Core Dia. 3/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.