Shop ZEBRA
See all product information
Create Account
Mobile Printer, 4.5 in/sec, 203 dpi
- Mfr # ZQ63-AUX2004-00
- Zoro # G123924167
product price:Â
$
1,917.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Push Button
Print Speed
4.5 in/sec
Dispensing Style
Tear Off
Printer Series
ZQ630 Plus
Printer Daily Output
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZQ63-AUX2004-00
- Zoro #
- G123924167
- UPC #
- -
- Country of Origin
- China
- Screen Type
- Push Button
- Item
- Mobile Printer
- Print Speed
- 4.5 in/sec
- Dispensing Style
- Tear Off
- Printer Series
- ZQ630 Plus
- Printer Daily Output
- 500
- Printer Connectivity
- Bluetooth, Serial, USB, USB Host, WiFi
- Printer Resolution
- 203 dpi
- Print Technology
- Direct Thermal
- Wire Communication
- Bluetooth, Wireless (wifi)
Dimensions
- For Core Dia.
- 3/4 in
- Max. Print Width
- 4 in
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ630 Plus, For Core Dia. 3/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.