Shop ZEBRA PEN
See all product information
Create Account
78101 Zebra Mildline Double Ended Highlighter; Assorted Color - Pack of 6
- Mfr # 78101
- Zoro # G604123546
product price:Â
$
59.15
/ea
Key Features
Features
Translucent, Bleed Proof, Acid-free Ink, Non-toxic, Double Ended, Water Resistant Ink
Depth
0.05"
Width
0.02"
Height
0.01"
Clip Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78101
- Zoro #
- G604123546
- UPC #
- 45888781016
- Country of Origin
- China
Dimensions
- Depth
- 0.05"
- Width
- 0.02"
- Height
- 0.01"
Details
- Features
- Translucent, Bleed Proof, Acid-free Ink, Non-toxic, Double Ended, Water Resistant Ink
- Clip Material
- Plastic
- Marker Point
- Fine
- Marker Point Style
- Chisel, Bullet
- Barrel Color
- White
- Ink Color
- Assorted
- Certifications & Standards
- ACMI Certified AP Nontoxic
- Item
- Marker
- Product Line
- Mildliner
Description
Double ended mildliner features a broad and fine point tip for all hand lettering and marking applications. The unique milk color shows up softly on paper and is excellent for layering. With its water resistant ink that doesn't bleed through, it is perfect for studying, organizing your planner, or creating a pretty and functional bullet journal.
Features- Zebra Mildline Double Ended Highlighter
- Pack of 6
- Color: Assorted Color
- Cube Size: 0.02"
- Dimension: 0.02" L x 1" W x 1" H
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.