Zazzle Liquid Highlighter Assorted 10pk
- Mfr # 71111
- Zoro # G2549497
product price:Â
$
14.89
/ea
Sold in multiples of 38 for
$565.82
Key Features
Ink Color
Assorted
Features
Visible Ink Supply
Number of Markers
1
Ink Type
Water Based
Barrel Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71111
- Zoro #
- G2549497
- UPC #
- -
- Country of Origin
- China
- Item
- Zazzle Liquid Highlighter Assorted 10pk
- Ink Color
- Assorted
- Features
- Visible Ink Supply
- Number of Markers
- 1
- Ink Type
- Water Based
- Barrel Color
- Clear
- Product Type
- Highlighter
- Marker Point Style
- Chisel
Description
Zazzle Liquid Highlighter Assorted 10pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.