Shop ZEBRA PEN
See all product information
Create Account
Ballpoint Pen, Gray, Non-Erasable, PK12
- Mfr # 22410
- Zoro # G524146694
product price:Â
$
10.19
/pk of 12, $0.85/ea
Sold in multiples of 96Â pks for
$978.24
Key Features
Pen Tip
1 mm
Tip Type
Medium
Barrel Color
Gray
Includes Pen Cushion
Cushion Included
Refillable
Non-Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22410
- Zoro #
- G524146694
- UPC #
- 10045888224107
- Country of Origin
- China
Details
- Pen Tip
- 1 mm
- Tip Type
- Medium
- Barrel Color
- Gray
- Includes Pen Cushion
- Cushion Included
- Item
- Ballpoint Pen
- Refillable
- Non-Refillable
- Erasable
- Non-Erasable
- Ink Type
- Ballpoint
- Series
- Z-Grip
- Clip Type
- Pocket Clip
- Barrel Material
- Plastic
- Toxicity
- Non-Toxic
- Cartridge Type
- Non-Pressurized
- Pen Grip
- Cushioned
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Z-Grip, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.