Zoro Homepage

Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK

  • Mfr # ZEB22210

  • Zoro # G402499850


product price: $7.65
/pk 12, $0.64/ea

Key Features

Ink Color
Black
Barrel Color
Black
Features
Visible Ink Supply
Pen Point
Medium
Product Line
Z-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB22210
Zoro #
G402499850
UPC #
-
Country of Origin
China

Dimensions

Pen Point Size
1 mm

Details

Ink Color
Black
Item
Ballpoint Pen
Barrel Color
Black
Features
Visible Ink Supply
Pen Point
Medium
Product Line
Z-Grip
Retractable
Yes
Clip Material
Metal

Description

Retractable ballpoint pens feature a soft rubber grip for all-day writing comfort. Lightweight, nonrefillable pens offer a 1.0mm medium point, visible ink level and a sturdy metal clip. Grip color matches ink color. Quick-drying ink reduces smearing to keep your documents clean and safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.