Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, DirectThermal, White

  • Mfr # 10015783

  • Zoro # G416497828


product price: $191.99
/ea
Sold in multiples of 6 for $1,151.94
Free Shipping & Returns

Key Features

For Print Method
Direct Thermal
Max. Operating Temp.
131 Degrees F
Core Diameter
1 in
Label Height
1 in
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015783
Zoro #
G416497828
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Height
1 in
Label Width
4 in
Roll Dia.
5 in

Details

Item
Barcode Printer Labels
For Print Method
Direct Thermal
Max. Operating Temp.
131 Degrees F
Adhesive Material
Acrylic
Label Format
Roll
Min. Temperature
-65 Degrees F
Application Temperature - Minimum
-40 Degrees F
Labels per Roll
2,340
Rolls per Case
6
Label Material
Paper
Printer Compatibility
Desktop Label Printer
Adhesive Type
Permanent
Label Finish
Smooth Coated
Label Color
White

Description

Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,340, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.