Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT41143-T010000Z
Zoro #
G910790098
UPC #
-
Country of Origin
China
Dimensions
Font Size
Scalable
Overall Height
12 3/4 in
Overall Width
10 19/32 in
Max. Ribbon Length
1,476 ft
Overall Depth
19 1/2 in
Max. Print Width
4.09 in
For Core Dia.
1 in
Details
Printing Software Compatibility
EPL, EPL2, Link-OS, ZBI 2.0, ZPL, ZPL II
Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Standards
Class B, EN 55032, EN 55035, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, IEC 62368
Voltage
100 to 240V AC
Printer Series
ZT400
Item
Desktop Printer
Weight
36 lb
Printer Resolution
300 dpi
Screen Type
Color Touch Screen
Print Speed
14 in/sec
Dispensing Style
Cutter, Peel Off, Tear Off
Power Source
Electrical AC Supply
Barcode Printer Type
Industrial
Printer Type
RFID Industrial
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Cutter, Peel Off, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT400, For Core Dia. 1 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 19/32 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.