Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD4A042-C01W01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD4A042-C01W01EZ
  • Zoro # G710789933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4A042-C01W01EZ
Zoro #
G710789933
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 15/16 in
Font Size
Scalable
Battery Size
2,750 mAh
Overall Width
6 31/32 in
For Core Dia.
1/2 in, 1 in
Max. Print Width
4.09 in
Max. Ribbon Length
300 ft
Overall Depth
8 11/16 in

Details

Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Color Printing Capability
Single Color
Item
Desktop Printer
Printer Series
ZD421
Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Voltage
100 to 240V AC
Warranty
2 yr
Printer Resolution
203 dpi
Barcode Printer Type
Desktop
Dispensing Style
Tear Off
Weight
2.98 lb
Print Speed
6 in/sec
Screen Type
Push Button
Power Source
2,750 mAh Battery, Electrical AC Supply
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal, Thermal Transfer
Printer Type
Standard Desktop

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.