Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD4A042-D01W01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD4A042-D01W01EZ
  • Zoro # G610790008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4A042-D01W01EZ
Zoro #
G610790008
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Overall Height
5 15/16 in
Overall Width
6 31/32 in
Font Size
Scalable
For Core Dia.
1/2 in, 1 in
Overall Depth
8 11/16 in
Max. Print Width
4.09 in
Max. Ribbon Length
243 ft

Details

Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD421
Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Color Printing Capability
Single Color
Warranty
2 yr
Voltage
100 to 240V AC
Item
Desktop Printer
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Printer Resolution
203 dpi
Print Speed
6 in/sec
Weight
2.98 lb
Barcode Printer Type
Desktop
Power Source
2,750 mAh Battery, Electrical AC Supply
Dispensing Style
Tear Off
Screen Type
Push Button
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal
Battery Capacity
2,750 mAh
Printer Type
Standard Desktop

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.