This item is Discontinued.

Zebra Pen Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 41970

Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (Discontinued)

  • Mfr # 41970
  • Zoro # G903667086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41970
Zoro #
G903667086
UPC #
45888419704
Country of Origin
India

Dimensions

Point Size
Bold
Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Bold

Details

Ink Color
Blue
Pen Type
Gel Pen
Color
Assorted
Item
Pens
Pen Ink Color
(5) Black; (3) Blue; (2) Red
Barrel Color
Assorted
Features
Water Resistant Ink, Triangular Barrel, Smooth Writing
Pen Grip
Textured
Barrel Material
Plastic
Pen Ink Color(s)
Assorted
Pen Sub-Brand & Product Family
Doodler'z
Pen Tip Type
Needle
Pen Ink Color(s) Assortment
(5) Black; (3) Blue; (2) Red
Pen Barrel Color(s) Assortment
(5) Black; (3) Blue; (2) Red
Pen Grip Type
Textured
Pen Barrel Color(s)
Assorted
Special Ink Properties
Water-Based Gel
Pen Style
Stick
Pen Cap Color(s) Assortment
(5) Black; (3) Blue; (2) Red
Pen Cap Color(s)
Assorted
Special Pen Packaging
Reusable Storage Case
Ink Type
Water Based

Description

Doodle to your heart's content with Zebra's Doodler'z! The quality you expect from Zebra, now in a needle point stick pen. Smooth writing gel pens feature vibrant water-based dye ink. Explore the never-ending possibilities for color coding, sketching, journaling, and embellishing!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.