Zebra Pen
Fountain Pen 0.6mm Assorted 7pk
Mfr # 48307
Zoro # G2549086
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Fountain
- Point Size 0.6mm
- Point Type Fine
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover, 3" Extension, Lt. Blue (A7025972A)
- AVERY DENNISON Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 750/Pack (8066)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- DACASSO Navy Blue 3-Piece Leather Desk Set, Bonded Leather (DF-5037)
- ZEBRA PEN Z-Grip Ballpnt Pen 1.2mm, Bold, Blue, PK12 (21920)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK12 (46810)
- ZEBRA PEN Pen and Pencil Set, Refillable, 0.7mm Point Size, 2/ST, MCSR PK (ZEB10519)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (22210)
- TATCO Ribbed Pencil Cushions, Assorted, PK50 (19711)
- Zebra Pen Pens