
Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK10 (Discontinued)
- Mfr # 78101
- Zoro # G301955976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78101
Zoro #
G301955976
UPC #
45888781016
Country of Origin
Mexico
Dimensions
Depth
0.05"
Width
0.02"
Height
0.01"
Details
Item
Highlighters
Features
Translucent, Bleed Proof, Acid-free Ink, Non-toxic, Double Ended, Water Resistant Ink
Color
Assorted
Weight
0.33 lbs
Highlighter Tip Type
Bold-Chisel/Fine-Bullet
Highlighter Ink Color Assortment
Blue; Blue-Green; Dark Blue; Gray; Green; Orange; Pink; Red; Violet; Yellow
Highlighter Barrel Color Assortment
Translucent White/Blue; Translucent White/Blue-Green; Translucent White/Dark Blue; Translucent White/Gray; Translucent White/Green; Translucent White/Orange; Translucent White/Pink; Translucent White/Red; Translucent White/Violet; Translucent White/Yellow
Grip Type
Smooth
Highlighter Style
Pen
Certifications & Standards
ACMI Certified AP Nontoxic
Barrel Color
White
Marker Point
Fine
Clip Material
Plastic
Product Line
Mildliner
Product Type
Marker
Marker Point Style
Chisel, Bullet
Description
Features a unique mild color that shows up softly on paper and a broad and fine point tip for all hand lettering and marking applications. Whether you are using it to organize your meeting notes or color code your calendar, stay on task with this dual tip marking tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.