Zebra Pen

Pen, Ballpoint, Retract, 1.0mm, Blue, PK12


product price: $12.35
/pk 12, $1.03/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Ballpoint Pen
  • Color Blue
  • Tip Size 1 mm
  • Features Silver Barrel
  • Pen Grip Soft Rubber
See all product information

Product Information

  • Brand Zebra Pen
  • MFR # 22420
  • Zoro # G7487649
  • UPC #
    045888224209
  • Country of Origin China
  • Category Pens

Dimensions

Tip Size 1 mm
Pen Point Size Type Medium
Pen Point Size 1 mm

Details

Pen Type Ballpoint Pen
Color Blue
Features Silver Barrel
Item Pen,Ballpoint,Retract,1.0mm,Blue,PK12
Pen Grip Soft Rubber
Weight 0.347 lbs
Pen Ink Color Blue
Pen Sub-Brand & Product Family Z-Grip® MAX
Pen Ink Color(s) Blue
Pen Tip Type Conical
Pen Style Retractable
Pen Grip Type Soft Rubber
Pen Barrel Color(s) Silver

Description

Pen,Ballpoint,Retract,1.0mm,Blue,PK12, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.