Shop All Pens
Zebra Pen
Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12
Mfr # 46710
Zoro # G7879011
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.5mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Fine |
Description
Pen,Gel,Sarasa,Rt,0.5Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Easel Pad, 1 In Sq, 27 x 34 In, White, PK4 (TOP7900)
- PARTNERS BRAND Adjustable Tubes, 3 1/4" x 72 - 144", Kraft, 15/Case (P32514AT)
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN Sarasa Gel Pen, Blue, Fine, PK12 (46720)
- ZEBRA PEN Z-Grip Ballpnt Pen, 1.2mm, Bold, Black, PK12 (21910)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Pt, 18/PK, Black PK (ZEB22218)
- ZEBRA PEN oration Sarasa Retractable Gel Pen - Blue Ink, Medium Dozen (ZE33688)
- PENTEL Pentel of America LR7A 0.7 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Medium - Black Ink (LR7A)
- Zebra Pen Pens