Zoro Homepage

Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24

  • Mfr # 12221

  • Zoro # G7882977


product price: $15.55
/pk 24, $0.65/ea

Key Features

Ink Color
Black
Features
Quick-drying Ink
Barrel Color
Clear
Product Line
Z-Grip
Pen Point Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12221
Zoro #
G7882977
UPC #
-
Country of Origin
China

Dimensions

Pen Point Size
1 mm

Details

Ink Color
Black
Item
Pen,Zgrip,Bp,Rt,1.0,Bk,PK24
Features
Quick-drying Ink
Barrel Color
Clear
Product Line
Z-Grip
Retractable
Yes
Clip Material
Metal
Pen Point
Medium

Description

Pen,Zgrip,Bp,Rt,1.0,Bk,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.