Zebra Pen

Refill for F Pen, Fine, Black, PK2


product price: $2.19
/pk 2, $1.10/ea
Sold in multiples of 4 for $8.76

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Point Size Fine
  • Color Black
  • For Use With Zebra® 27110, 27112, 29210, 29212
  • Weight 0.024 lbs
  • Tip/Nib Type Conical
See all product information

Product Information

Dimensions

Point Size Fine

Details

Item Refill for F Pen,Fine,Black,PK2
Color Black
For Use With Zebra® 27110, 27112, 29210, 29212
Weight 0.024 lbs
Tip/Nib Type Conical
Permanent/Washable Ink Washable
Refill Format Standard Ballpoint
Refill For Series Zebra® F-301® Ballpoint Pens, F-301A® Ballpoint Pens, F-301® Ultra Ballpoint Pens, F-402® Ballpoint Pens, F-701® Ballpoint Pens, Spiral Ballpoint Pens
Airplane-Safe Ink Yes

Description

Refill for F Pen,Fine,Black,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.