
Refill for JF Pen, Medium, Black, PK2
Mfr # 87012
Zoro # G4697528
product price: $2.09
/pk 2, $1.05/eaKey Features
Point Size
Medium
Color
Black
Weight
0.026 lbs
Point Type
Conical
Features
Airplane-Safe Ink; Low-Viscosity Ink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
87012
Zoro #
G4697528
UPC #
045888870123
Country of Origin
Japan
Dimensions
Point Size
Medium
Details
Item
Refill for JF Pen,Medium,Black,PK2
Color
Black
Weight
0.026 lbs
Point Type
Conical
Features
Airplane-Safe Ink; Low-Viscosity Ink
Refill Format
Standard Gel
For Use With
Zebra GR8 Gel Ink Pens, Jimnie Gel RT, Orbitz Gel Pens, Sarasa„¢ Gel Pens, Sarasa„¢ SE Gel Pens, ecoSarasa„¢ Clip Gel Pens, Z-Grip Gel Pens, Z-Grip MAX Gel Pens
Description
Refill for JF Pen,Medium,Black,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.