This item is Discontinued.

Zebra Pen Sarasa Dry Gel X20 Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Clear/Red Barrel, PK12 46730

Sarasa Dry Gel X20 Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Clear/Red Barrel, PK12 (Discontinued)

  • Mfr # 46730
  • Zoro # G4250185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46730
Zoro #
G4250185
UPC #
045888467309
Country of Origin
Mexico

Dimensions

Point Size
0.5mm
Pen Point Size Type
Fine
Pen Point Size
0.5 mm

Details

Ink Color
Red
Pen Type
Gel
Item
Retractable Pen
Features
Archival-safe, Scratch Resistant, Visible Ink Supply, Acid-free Ink
Point Type
Fine
Barrel Color
Red, Transparent
Product Type
Sarasa Gel Pen,Red,Fine,PK12
Pen Sub-Brand & Product Family
Sarasa® Dry Gel X20
Pen Style
Retractable
Pen Tip Type
Conical
Pen Ink Color(s)
Red
Pen Grip Type
Soft Rubber
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s)
Translucent Red
Retractable
Yes
Product Line
Sarasa
Ink Type
Gel-based

Description

Sarasa Gel Pen,Red,Fine,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.