This item is Discontinued.

Zebra Pen Sarasa Dry Gel X20 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Clear/Black Barrel, PK24 14680

Sarasa Dry Gel X20 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Clear/Black Barrel, PK24 (Discontinued)

  • Mfr # 14680
  • Zoro # G4250255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14680
Zoro #
G4250255
UPC #
045888146808
Country of Origin
Mexico

Dimensions

Point Size
0.7mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel
Item
Retractable Pen
Barrel Color
Translucent
Point Type
Medium
Features
Visible Ink Supply, Acid-free Ink, Archival-safe, Scratch Resistant
Product Type
Sarasa Gel Pen,Black,Medium,PK24
Pen Style
Retractable
Pen Barrel Color(s)
Smoke
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Pen Grip Type
Soft Rubber
Pen Sub-Brand & Product Family
Sarasa® Dry Gel X20
Special Ink Properties
Water-Based Gel
Refillable
Yes
Retractable
Yes
Product Line
Sarasa
Ink Type
Pigment-based

Description

Sarasa Gel Pen,Black,Medium,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.