Shop ZEBRA PEN
See all product information
Create Account
Sarasa Dry X20 Gel Retractable 0.7mm Bla
- Mfr # 46136
- Zoro # G2548919
product price:Â
$
52.65
/ea
Sold in multiples of 11 for
$579.15
Key Features
Ink Color
Black
Barrel Color
Translucent
Features
Acid-free Ink, Quick-drying Ink, Archival-safe, Smear Resistant, Smudge Resistant, Visible Ink Supply, Smooth Writing
Grip
Non-slip, Latex-free, Comfort
Product Line
Sarasa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46136
- Zoro #
- G2548919
- UPC #
- -
- Country of Origin
- Mexico
- Ink Color
- Black
- Item
- Sarasa Dry X20 Gel Retractable 0.7mm Bla
- Barrel Color
- Translucent
- Features
- Acid-free Ink, Quick-drying Ink, Archival-safe, Smear Resistant, Smudge Resistant, Visible Ink Supply, Smooth Writing
- Grip
- Non-slip, Latex-free, Comfort
- Product Line
- Sarasa
- Grip Material
- Rubber
- Refillable
- Yes
- Retractable
- Yes
- Ink Type
- Gel-based
Dimensions
- Pen Point Size
- 0.7 mm
Description
Sarasa Dry X20 Gel Retractable 0.7mm Bla
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.