Zebra Pen

Sarasa Gel Pen, Black, Bold, PK12


product price: $14.69
/pk 12, $1.22/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Gel
  • Point Size 1mm
  • Point Type Bold
  • Pen Sub-Brand & Product Family Sarasa® Dry Gel X20
  • Pen Point Size 1 mm
See all product information

Product Information

  • Brand Zebra Pen
  • MFR # 46610
  • Zoro # G4250289
  • UPC #
    045888466104
  • Country of Origin Mexico
  • Category Pens

Dimensions

Point Size 1mm
Pen Point Size 1 mm
Pen Point Size Type Bold

Details

Ink Color Black
Pen Type Gel
Item Retractable Pen
Point Type Bold
Pen Sub-Brand & Product Family Sarasa® Dry Gel X20
Weight 0.282 lbs
Pen Style Retractable
Pen Tip Type Conical
Pen Ink Color(s) Black
Special Ink Properties Water-Based Gel
Pen Barrel Color(s) Smoke
Pen Grip Type Soft Rubber

Description

Sarasa Gel Pen,Black,Bold,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.