Sarasa Grand Retractable 0.7mm Gold Barr
- Mfr # 45511
- Zoro # G2548998
product price:Â
$
6.95
/ea
Sold in multiples of 6 for
$41.70
Key Features
Barrel Material
Brass
Features
Quick-drying Ink, Left Handed, Smudge-free, Clip, Smear-free, Comfortable, Durable
Retractable
Yes
Pen Point Size
0.7 mm
Ink Type
Liquid Gel Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45511
- Zoro #
- G2548998
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Pen Point Size
- 0.7 mm
Details
- Item
- Sarasa Grand Retractable 0.7mm Gold Barr
- Barrel Material
- Brass
- Features
- Quick-drying Ink, Left Handed, Smudge-free, Clip, Smear-free, Comfortable, Durable
- Retractable
- Yes
- Ink Type
- Liquid Gel Ink
- Refillable
- Yes
- Product Line
- Sarasa
Description
Sarasa Grand Retractable 0.7mm Gold Barr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.