Shop ZEBRA PEN
See all product information
Create Account
Sarasa Grand Retractable 0.7mm Pink Barr
- Mfr # 45311
- Zoro # G2549034
product price:Â
$
6.95
/ea
Sold in multiples of 6 for
$41.70
Key Features
Ink Color
Black
Pen Type
Gel
Point Size
0.7mm
Barrel Color
Rose Gold
Features
Smudge Resistant, Quick-drying Ink, Smooth, Push Clip, Smear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45311
- Zoro #
- G2549034
- UPC #
- -
- Country of Origin
- Mexico
- Ink Color
- Black
- Pen Type
- Gel
- Item
- Retractable Pen
- Barrel Color
- Rose Gold
- Features
- Smudge Resistant, Quick-drying Ink, Smooth, Push Clip, Smear Resistant
- Retractable
- Yes
- Product Line
- Sarasa
- Ink Type
- Gel-based
Dimensions
- Point Size
- 0.7mm
- Pen Point Size
- 0.7 mm
Description
Sarasa Grand Retractable 0.7mm Pink Barr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.