Zebra Pen
Sarasa Grand White Barrel, Black Ink 0.7mm 1pk
- Zoro #: G2549059
- Mfr #: 45101
Hover or click to zoom Tap to zoom
Key Features
- Ink Color: Black
- Pen Type: Gel
- Point Size: 0.7mm
- Item: Retractable Pen
- Features: Clip, Smear Resistant, Smudge Resistant, Skip-free, Quick-drying Ink, Easy to Use
- Barrel Material: Metal
- Includes: 0.7mm Retractable Gel Pen Refills
$5.69
Must order in multiples of 2
Subtotal: $11.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Features | Clip, Smear Resistant, Smudge Resistant, Skip-free, Quick-drying Ink, Easy to Use |
Barrel Material | Metal |
Includes | 0.7mm Retractable Gel Pen Refills |
Description
Sarasa Grand White Barrel,Black Ink 0.7
Reviews of Zebra Pen #45101
Explore more
- ZEBRA PEN Zebra Refill for F-Series Pen - Black Ink - 2 Pack 85412
- ZEBRA PEN Zebra Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen 45620
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 29411BX
- ZEBRA PEN Pen Refill, Fine Point, 2/PK, Black Ink PK ZEB85512
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Red Ink, Dozen 22230
- ZEBRA PEN F-Refill Bold 1.6mm Black Ballpoint Ink 2pk 82712
- ZEBRA PEN Sarasa Dry X1 Gel Retractable RDI 0.7mm Assorted 4Pk 45604
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk 27104
- ZEBRA PEN Pen, Ballpoint, 0.7mm Point, 3/5"x2/5"x5-3/5", 12/PK, Blue PK ZEB25230
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen 3311131C
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 13450
- Zebra Pen Pens