Zebra Pen

StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Blue/Gray, PK2


product price: $7.99
/pk 2, $4.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Ballpoint Pen/Stylus
  • Color Black
  • Tip Size 1 mm
  • Features Blue/Gray Barrel
  • Pen Style Retractable
See all product information

Product Information

  • Brand Zebra Pen
  • MFR # 33602
  • Zoro # G4594491
  • UPC #
    45888336025
  • Country of Origin China
  • Category Pens

Dimensions

Tip Size 1 mm
Pen Point Size 1 mm
Pen Point Size Type Medium

Details

Pen Type Ballpoint Pen/Stylus
Color Black
Features Blue/Gray Barrel
Item Pens
Pen Style Retractable
Pen Grip Type Rubber
Pen Barrel Color(s) Blue/Gray
Pen Ink Color(s) Black
Pen Tip Type Conical
Pen Sub-Brand & Product Family StylusPen Telescopic
Weight 0.05 lbs

Description

Zebra® StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Black Ink, Blue/Gray Barrel, 2/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.