X-701 Retractable Ballpoint 0.7mm Blk 1P
- Mfr # 29811
- Zoro # G2548779
product price:Â
$
10.99
/ea
Sold in multiples of 43 for
$472.57
Key Features
Ink Color
Black
Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Blue
Features
Durable, Comfortable, Pocket Clip, Lanyard Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29811
- Zoro #
- G2548779
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7mm
Details
- Ink Color
- Black
- Pen Type
- Ball Point
- Item
- X-701 Retractable Ballpoint 0.7mm Blk 1P
- Pen Ink Color
- Blue
- Features
- Durable, Comfortable, Pocket Clip, Lanyard Hole
- Barrel Material
- Stainless Steel
- Pen Tip
- 0.7 mm
- Series
- X-701
- Retractable
- Yes
- Pen Point
- Fine
- Product Line
- Steel
- Refillable
- Yes
- Ink Type
- Ballpoint
- Cartridge Type
- Non-Pressurized
- Marker Cap
- Retractable
- Number of Markers
- 1
Description
X-701 Retractable Ballpoint 0.7mm Blk 1P, Pen Tip 0.7 mm, Pen Ink Color Blue, Series X-701
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.