Gel Pen, Black, Non-Erasable, PK12
- Mfr # 46610
- Zoro # G924146539
product price:Â
$
19.69
/pk of 12, $1.64/ea
Sold in multiples of 48Â pks for
$945.12
Key Features
Erasable
Non-Erasable
Pen Tip
1 mm
Features
Latex-Free Cushion, Quick-Drying Ink
Pen Grip
Cushioned
Includes Pen Cushion
Cushion Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46610
- Zoro #
- G924146539
- UPC #
- 10045888466101
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Latex-Free Cushion, Quick-Drying Ink
Details
- Item
- Gel Pen
- Erasable
- Non-Erasable
- Pen Tip
- 1 mm
- Features
- Latex-Free Cushion, Quick-Drying Ink
- Pen Grip
- Cushioned
- Includes Pen Cushion
- Cushion Included
- Clip Type
- Pocket Clip
- Tip Type
- Bold
- Series
- SARASA X20
- Barrel Color
- Black
- Ink Type
- Gel
- Barrel Material
- Plastic
- Refillable
- Refillable
- Cartridge Type
- Non-Pressurized
- Toxicity
- Non-Toxic
Description
Gel Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series SARASA X20, Features Latex-Free Cushion, Quick-Drying Ink, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.