
Z-Grip Ballpoint Pen, Retractable, Medium, 1 mm, Black Ink, Clear/Black Barrel, 96PK
Mfr # 22196
Zoro # G523333446
product price:Â $59.65
/pk 96, $0.62/eaKey Features
Ink Color
Black
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Grip
Soft Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22196
Zoro #
G523333446
UPC #
45888221963
Country of Origin
China
Dimensions
Point Size
1 mm
Details
Ink Color
Black
Pen Type
Ballpoint Pen
Tip Style
Conical
Grip
Soft Rubber
Marking Tool Color Family
Black
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Clear/Black
Pen Style
Retractable
Description
Looking for an everyday tool that doesn't look or perform like one? The Z-Grip Ballpoint Retractable Pen delivers on all fronts: value, performance, comfort, and style. There's no need to compromise on any of the attributes you like in your pens as the Z-Grip Retractable Ballpoint Pen features silky smooth easy-glide ink for a skip-less writing experience, a comfort ridged grip and a pocket clip for durability. Housed in a plastic barrel with a fun, fashionable look and retractable design, this ballpoint pen is the perfect choice for your home, school, workspace, small business, or traditional office. You'll feel the difference when you write, but not at the cash register.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.