Z-Grip MAX Breast Cancer Awareness Ballpoint Pen, Retractable, Bold 1.2 mm, Black Ink, 24PK

  • Mfr # 32577

  • Zoro # G315661658


product price:Ā  $22.85
/pk 24, $0.95/ea

Key Features

Barrel Color
Silver/Black
Features
Airplane-Safe Ink
Marking Tool Color Family
Black
Pen Grip
Soft Rubber
Point Size
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32577
Zoro #
G315661658
UPC #
-
Country of Origin
China

Dimensions

Point Size
1.2 mm

Details

Barrel Color
Silver/Black
Features
Airplane-Safe Ink
Marking Tool Color Family
Black
Pen Grip
Soft Rubber
Pen Type
Ballpoint Pen
Item
Ballpoint Pens
Marking Tool Product Group
Z-GripĀ® MAX Breast Cancer Awareness
Tip Style
Conical

Description

Give your hand a break. Zebra Pen's Z-Grip MAX Retractable Ballpoint Pen helps you take notes and endure long writing sessions in comfort. Easy-glide ink means a skip-free writing experience. Upgrade your office pens with cost-effective, reliable retractable pens. Provides top-of-the-line performance for home, school and office. Features a wider barrel for an easier grip, helping reduce the pressure that leads to writer's cramp. Soft rubber grip and plunge match the ink color so you can find the pen you need at a glance. Enjoy a wonderful ergonomic experience. Economical and reliable, rich ink makes this pen a trusted choice for meeting minutes, homework, note-taking, and more. Metal clip provides a secure clasp onto notebooks, journals and pockets. Silver barrel elevates this trusted ballpoint with executive style.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.