This item is Discontinued.

Zebra Pen Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 27020

Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (Discontinued)

  • Mfr # 27020
  • Zoro # G603666938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27020
Zoro #
G603666938
UPC #
-
Country of Origin
China

Dimensions

Point Size
Medium
Tip Size
1 mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Pen Grip
Soft Rubber
Barrel Color
Blue
Features
Smooth Writing, Quick-drying Ink, Low Viscosity, Sturdy Pocket Clip
Grip
Latex-free, Comfort
Pen Sub-Brand & Product Family
Z-GripĀ® Metal
Pen Ink Color(s)
Blue
Pen Grip Type
Soft Rubber
Pen Tip Type
Conical
Pen Barrel Color(s)
Blue
Pen Style
Retractable
Grip Material
Rubber
Product Line
Z-Grip
Clip Material
Metal
Pen Point
Bold
Retractable
Yes
Ink Type
Gel-based

Description

A high quality RT Pen at an affordable price! A consumer favorite due to its budget-friendly value and reliability. The Z-Grip Metal Retractable Ballpoint Pen features an upgraded professional look with a durable clip and silky smooth low viscosity ink!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.