Shop ZEBRA PEN
See all product information
Create Account
Z-Grip Plus Mechanical Pencil Eraser Ref
- Mfr # 83204
- Zoro # G2549603
product price:Â
$
1.29
/ea
Sold in multiples of 625 for
$806.25
Key Features
Color
White
Compatibility
Z-Grip Plus Mechanical Pencil White 0.7mm Size
Refillable
Yes
Features
Ghost Resistant, Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83204
- Zoro #
- G2549603
- UPC #
- -
- Country of Origin
- United States
- Item
- Z-Grip Plus Mechanical Pencil Eraser Ref
- Color
- White
- Compatibility
- Z-Grip Plus Mechanical Pencil White 0.7mm Size
- Refillable
- Yes
- Features
- Ghost Resistant, Durable
Description
Z-Grip Plus Mechanical Pencil Eraser Ref
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.