Shop ZEBRA PEN
See all product information
Create Account
Z-Grip Plus MP 0.7mm Asst 3pks + Lead
- Mfr # 55503
- Zoro # G2549323
product price:Â
$
5.99
/ea
Sold in multiples of 84 for
$503.16
Key Features
Barrel Color
Satin Black
Lead Degree (Hardness)
HB/#2
Product Line
Z-Grip Plus
Refillable
Yes
Lead Diameter
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55503
- Zoro #
- G2549323
- UPC #
- -
- Country of Origin
- Japan
- Item
- Z-Grip Plus MP 0.7mm Asst 3pks + Lead &
- Barrel Color
- Satin Black
- Lead Degree (Hardness)
- HB/#2
- Product Line
- Z-Grip Plus
- Refillable
- Yes
- Package Contents
- Z-Grip Plus Mechanical Pencil, 0.7mm, Bonus Lead and Erasers, 3-pack, Full-size HB #2 Leads, Erasers
- Features
- Soft, Twist-up Eraser, Long Lasting
Dimensions
- Lead Diameter
- 0.7 mm
Description
Z-Grip Plus MP 0.7mm Asst 3pks + Lead &
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.