Velocity Mechanical Pencil, Refillable, Rubber Grip, 0.7mm, Blue Barrel, Dozen
- Mfr # MV711BK
- Zoro # G604941577
product price:Â
$
41.39
/ea
Key Features
Barrel Color
Blue
Features
Eraser
Refillable
Yes
Lead Diameter
0.7 mm
Retractable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MV711BK
- Zoro #
- G604941577
- UPC #
- 70330411746
- Country of Origin
- China
Dimensions
- Lead Diameter
- 0.7 mm
Details
- Item
- Mechanical Pencil
- Barrel Color
- Blue
- Features
- Eraser
- Refillable
- Yes
- Retractable
- Yes
Description
Bic velocity mechanical pencil, refillable, rubber grip, 0.7mm, blue barrel, dozen velocity pencil features a sliding sleeve over the tip to prevent lead from breaking, a top advance lead mechanism, and a sleek barrel. Smooth opaque rubber grip provides comfort and control while writing. Mechanical pencil has a high quality eraser, conical retractable lead and three tough leads. Eraser end with a cap keeps eraser clean. Rubber grip & eraser. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.