Shop ZEBRA PEN
See all product information
Create Account
Z-Grip Retractable Ballpoint 1.0mm Blue
- Mfr # 22222
- Zoro # G2548578
product price:Â
$
1.19
/ea
Sold in multiples of 509 for
$605.71
Key Features
Ink Color
Blue
Grip
Cushioned
Features
Visible Ink Supply
Barrel Color
Blue
Clip Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22222
- Zoro #
- G2548578
- UPC #
- -
- Country of Origin
- China
- Ink Color
- Blue
- Item
- Z-Grip Retractable Ballpoint 1.0mm Blue
- Grip
- Cushioned
- Features
- Visible Ink Supply
- Barrel Color
- Blue
- Clip Material
- Metal
- Retractable
- Yes
- Pen Point
- Medium
- Product Line
- Z-Grip
Dimensions
- Pen Point Size
- 1 mm
Description
Z-Grip Retractable Ballpoint 1.0mm Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.