StylusPen Telescopic Ballpoint 1.0mm Sl
- Mfr # 33601
- Zoro # G2548666
product price:Â
$
6.35
/ea
Sold in multiples of 120 for
$762.00
Key Features
Color
Gray
Integrated Writing Pen
Yes
Product Line
StylusPen
Product Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33601
- Zoro #
- G2548666
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Gray
- Item
- StylusPen Telescopic Ballpoint 1.0mm Sl
- Integrated Writing Pen
- Yes
- Product Line
- StylusPen
- Product Material
- Copper
Description
StylusPen Telescopic Ballpoint 1.0mm Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.