Shop ZEBRA PEN
Create Account
ZEB21910 Z-Grip Retractable Flight Pen; Black - 1 Dozen
- Mfr # ZEB21910
- Zoro # G903853441
product price:Â
$
40.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZEB21910
- Zoro #
- G903853441
- UPC #
- 10045888219103
- Country of Origin
- China
Description
New low-viscosity ink for smooth fluid writing comfort with a consistent start every time. Features a designer metal clip and rubber grip for long-lasting comfort. Sleek contemporary wrap.
Features- Z-Grip Flight Pen
- 1 Dozen
- Global Product Type: Pens-Ballpoint
- Point Size: 1.2 mm
- Point Type: Bold
- Ink Color: Black
- Pen Type: Ballpoint
- Pen Style: Retractable
- Refillable: No
- Tip Type: Conical
- Grip Type: Soft Rubber
- Barrel Color(s): White
- Visible Ink Supply: Yes
- Pocket Clip: Yes
- Weight: 0.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.