This item is Discontinued.

Zebra Pen Zebra Pen Sarasa Black Fineliner Pens - Fine Pen Point - 0.8 mm Pen Point Size - Black - Black Barrel 66110

Zebra Pen Sarasa Black Fineliner Pens - Fine Pen Point - 0.8 mm Pen Point Size - Black - Black Barrel (Discontinued)

  • Mfr # 66110
  • Zoro # G603922461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66110
Zoro #
G603922461
UPC #
045888661103
Country of Origin
China

Dimensions

Point Size
0.8 mm
Pen Point Size
0.8 mm

Details

Ink Color
Black
Color
Black
Item
Porous Point Pen
Features
Quick-drying Ink, Long Lasting, Right Handed, Smooth, Smear Resistant, Acid-free, Left Handed, Water Resistant, Smudge Resistant
Pen Tip
Fine
Barrel Color
Black
Series
Sarasa
Grip Material
Rubber
Cap Color
Black
Pen Point
Fine

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Vibrant, quick-drying ink
  • Water-resistant
  • Acid-free, archival quality
  • Fine, precise lines
  • Metal reinforced tip
  • Secure clip and grooved rubber grip for comfort while creating
Specifications
  • Size: 0.8 mm
  • Cap Color: Black
  • Pen Style: Stick
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.