
Zebra Pen STEEL 7 Series F Refill Medium Point Ballpoint - Medium Point - Black Ink - 2-/ Pack (Discontinued)
- Mfr # 85412
- Zoro # G4697561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85412
Zoro #
G4697561
UPC #
045888854123
Country of Origin
Indonesia
Dimensions
Point Size
Medium
Details
Item
Refill for F Pen,Medium,Black,PK2
Color
Black
Product Type
Refill for F Pen,Medium,Black,PK2
Weight
0.024 lbs
For Use With
Zebra® 27211
Refill For Series
Zebra® F-301® Ballpoint Pens, F-301A® Ballpoint Pens, F-301® Ultra Ballpoint Pens, F-402® Ballpoint Pens, F-701® Ballpoint Pens, Spiral Ballpoint Pens
Permanent/Washable Ink
Washable
Airplane-Safe Ink
Yes
Tip/Nib Type
Conical
Refill Format
Standard Ballpoint
Product Line
STEEL
Product Series
7
Compatibility
Zebra 301A Retractable Ballpoint Pens, F-301, F-301 Ultra, F-301 Ultra Designer, F-301 Compact, F-401, F-402, F-701
Description
Refill for F Pen,Medium,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.